Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 25112
Zoro # G709982604
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
- Sensor Type Thermocouple
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 25112
- Zoro # G709982604
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 95.9 mm |
Width | 95.9 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm |
Sensor Type | Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | 5 VDC |
Output | (1) 5 VDC |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | PD/Full PID, PI, Self-Tune PID |
Series | Series 2500 |
Standards | CE, cULus |
Power Consumption | 5 VA |
Display | Two 4-digit, 7 segment, 0.56" high LED. |
Accuracy | ±0.25% of span, ±1 degree. |
Control Output Ratings | SSR: 2.5A @ 240 VAC resistive at 77°F (25°C), de-rates to 1.25A @ 130°F 55°C); Relay: SPDT, 10 A @ 240 VAC resistive; Switched Voltage (non-isolated) 5 VDC @ 20 mA; Proportional Isolated Current: 0-20 mA, selectable, into 600 Ohms maximum. |
Front Panel Rating | NEMA 4X (IP65). |
Inputs | Inputs: Thermocouple or RTD. |
Operating Temperature | 14 to 131°F (-10 to 55°C). |
Memory Backup | Non-volatile memory. No batteries required. |
Description
Digital Temperature Controller, Digital, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 5 VDC, Output (1) 5 VDC, Temp. Range 14 Degrees to 131 Degrees F, Control Mode PD/Full PID, PI, Self-Tune PID, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm, Power Consumption 5 VA, Standards CE, cULus, Series Series 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- HONEYWELL Th9320Wf5003 Premier White (TH9320WF50)
- Dwyer Instruments Programmable Logic Controls (PLC)