Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 25015
Zoro # G509982583
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Thermocouple
- Description/Special Features Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 25015
- Zoro # G509982583
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 95.9 mm |
Length | 95.9 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Thermocouple |
Description/Special Features | Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm |
Input Voltage | 100 to 240V AC |
Switch Function | 0 to 20 mA |
Output | (1) Current |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | PD/Full PID, PI, Self-Tune PID |
Power Consumption | 5 VA |
Alarms | No Alarm |
Standards | CE, cULus |
Series | Series 2500 |
Description
Digital Temperature Controller, Digital, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA, Output (1) Current, Temp. Range 14 Degrees to 131 Degrees F, Control Mode PD/Full PID, PI, Self-Tune PID, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm, Alarms No Alarm, Power Consumption 5 VA, Standards CE, cULus, Series Series 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- TORCH BLUE Lighter Jet Flame Blue (21601)
- AAON SENSOR TEMP 200 (R32960)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- Dwyer Instruments Temperature Controllers