Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 90.09mm L
Mfr # SCD-1033
Zoro # G210070388
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
- Description/Special Features Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
- Input Voltage 24V DC
- Switch Function 3 A @ 250 VAC Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-1033
- Zoro # G210070388
- Country of Origin China
- Category Temperature Controllers
Dimensions
Length | 90.09 mm |
Width | 25.4 mm |
Depth | 57.15 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK |
Description/Special Features | Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs |
Input Voltage | 24V DC |
Switch Function | 3 A @ 250 VAC Resistive |
Output | (2) Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | PID |
Amps | 3A |
Series | Series SCD |
Power Consumption | 3 W |
Standards | CE, cULus, RoHS |
Memory Backup | Non-volatile. |
Operating Temperature | 32 to 122ÂşF (0 to 50ÂşC). |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Agency Approvals | CE, cULus. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Description
Digital Temperature Controller, Digital, Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK Sensor Type, Input Voltage 24V DC, Switch Function 3 A @ 250 VAC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A Amps, Length 90.09 mm, Width 25.4 mm, Depth 57.15 mm, Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs, Power Consumption 3 W, Standards CE, cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- JANDORF Rotry Switch Spst 2 Term (61220)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- Dwyer Instruments Programmable Logic Controls (PLC)