Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 90.09mm L
Mfr # SCD-1023
Zoro # G009982618
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
- Sensor Type Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
- Input Voltage 24V DC
- Switch Function 12 VDC (Output 1), 3 A @ 250 VAC Resistive (Output 2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCD-1023
- Zoro # G009982618
- Country of Origin China
- Category Temperature Controllers
Dimensions
Width | 25.4 mm |
Length | 90.09 mm |
Depth | 57.15 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs |
Sensor Type | Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK |
Input Voltage | 24V DC |
Switch Function | 12 VDC (Output 1), 3 A @ 250 VAC Resistive (Output 2) |
Output | (1) Voltage Pulse and (1) Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | PID |
Amps | 3A, 40mA |
Series | Series SCD |
Standards | CE, cULus, RoHS |
Power Consumption | 3 W |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Operating Temperature | 32 to 122ºF (0 to 50ºC). |
Memory Backup | Non-volatile. |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Agency Approvals | CE, cULus. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Description
Digital Temperature Controller, Digital, Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK Sensor Type, Input Voltage 24V DC, Switch Function 12 VDC (Output 1), 3 A @ 250 VAC Resistive (Output 2), Output (1) Voltage Pulse and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A, 40mA Amps, Length 90.09 mm, Width 25.4 mm, Depth 57.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- PECO PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X (69320)
- Dwyer Instruments Programmable Logic Controls (PLC)