Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 90.06mm L
Mfr # SCD-2053
Zoro # G609982605
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
- Sensor Type Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
- Input Voltage 24V DC
- Switch Function 3 A @ 250 VAC Resistive (Output 2), 4 to 20 mA (Output 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-2053
- Zoro # G609982605
- Country of Origin China
- Category Temperature Controllers
Dimensions
Depth | 57.15 mm |
Length | 90.06 mm |
Width | 25.4 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs |
Sensor Type | Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK |
Input Voltage | 24V DC |
Switch Function | 3 A @ 250 VAC Resistive (Output 2), 4 to 20 mA (Output 1) |
Output | (1) Current and (1) Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | PID |
Amps | 3A, 4 to 20mA |
Standards | CE, cULus, RoHS |
Series | Series SCD |
Power Consumption | 3 W |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Agency Approvals | CE, cULus. |
Operating Temperature | 32 to 122ÂşF (0 to 50ÂşC). |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Memory Backup | Non-volatile. |
Description
Digital Temperature Controller, Digital, Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK Sensor Type, Input Voltage 24V DC, Switch Function 3 A @ 250 VAC Resistive (Output 2), 4 to 20 mA (Output 1), Output (1) Current and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A, 4 to 20mA Amps, Length 90.06 mm, Width 25.4 mm, Depth 57.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- JOHNSON CONTROLS Johnson Controls Digital Temperature Controller A421ABC-02C, 120/240 VAC, SPDT, Nema 1 (A421ABC-02C)
- Dwyer Instruments Temperature Controllers