Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 48 mm L
Mfr # 16G-53-31
Zoro # G909982657
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16G-53-31
- Zoro # G909982657
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 94.2 mm |
Width | 48 mm |
Length | 48 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2), Output (1) Current and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off, PID, 4 to 20mA, 5A Amps, Length 48 mm, Width 48 mm, Depth 94.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- Dwyer Instruments Temperature Controllers