Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 48 mm L
Mfr # 16A3153
Zoro # G509982613
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
- Sensor Type RTD, Thermocouple
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16A3153
- Zoro # G509982613
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 48 mm |
Depth | 144.4 mm |
Length | 48 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | 0 to 20 mA (Output 1), SPST, 3 A @ 240 VAC Resistive (Output 2) |
Output | (1) Current and (1) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, On/Off, P, PI or PID Manual Tune, Self-Tune PID, Universal Input |
Amps | 1.5A, 20mA, 3A |
Alarms | Relay, 3A, SPST |
Series | Series 16A |
Standards | CE, UL File No. E83725 |
Power Consumption | 5 VA |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA (Output 1), SPST, 3 A @ 240 VAC Resistive (Output 2), Output (1) Current and (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off, P, PI or PID Manual Tune, Self-Tune PID, Universal Input, 1.5A, 20mA, 3A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10020)
- Dwyer Instruments Programmable Logic Controls (PLC)