Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 48 mm L
Mfr # 16A2122
Zoro # G009982601
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
- Sensor Type RTD, Thermocouple
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 16A2122
- Zoro # G009982601
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Length | 48 mm |
Width | 48 mm |
Depth | 144.4 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | 15 VDC |
Output | (2) 15 VDC |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, On/Off, P, PI or PID Manual Tune, Self-Tune PID, Universal Input |
Amps | 20mA |
Standards | CE, UL File No. E83725 |
Alarms | Relay, 3A, SPST |
Series | Series 16A |
Power Consumption | 5 VA |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 15 VDC, Output (2) 15 VDC, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off, P, PI or PID Manual Tune, Self-Tune PID, Universal Input, 20mA Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays, Alarms Relay, 3A, SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AB0)
- Dwyer Instruments Temperature Controllers