Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 48 mm L
Mfr # 15113
Zoro # G210070395
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof
- Sensor Type Thermocouple Types J, K, T
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 15113
- Zoro # G210070395
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Length | 48 mm |
Depth | 128.1 mm |
Width | 48 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof |
Sensor Type | Thermocouple Types J, K, T |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 3 A @ 250 VAC Resistive 1.5 A Inductive |
Output | (1) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Manual PID or Automatic Self-Tune PID Control, On/Off, P, PI |
Amps | 1.5A, 3A |
Standards | cUL, UL |
Alarms | Relay, 3A, SPST |
Power Consumption | 5 VA |
Series | Series 1500 |
Accuracy | ±0.25% of span ±1 least significant digit. |
Display | 4 digit, 7 segment 0.3" high LED display; Set Point and Alarm status LED indicators; °F or °C LED indicators. |
Front Panel Rating | NEMA 4X (IP65). |
Agency Approvals | cUL, UL. |
Inputs | Thermocouple (J type stocked), field selectable K, T, E, or N type; RTD (100Ω DIN). |
Description
Digital Temperature Controller, Digital, Thermocouple Types J, K, T Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 250 VAC Resistive 1.5 A Inductive, Output (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual PID or Automatic Self-Tune PID Control, On/Off, P, PI, 1.5A, 3A Amps, Length 48 mm, Width 48 mm, Depth 128.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- Dwyer Instruments Temperature Controllers