Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 48 mm L
Mfr # 15111
Zoro # G710070444
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof
- Sensor Type Thermocouple Types J, K, T
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 15111
- Zoro # G710070444
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 48 mm |
Length | 48 mm |
Depth | 128.1 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof |
Sensor Type | Thermocouple Types J, K, T |
Input Voltage | 100 to 240V AC |
Switch Function | 3.5 A @ 240 VAC max |
Output | (1) SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Manual PID or Automatic Self-Tune PID Control, On/Off, P, PI |
Amps | 3.5A |
Standards | cUL, UL |
Series | Series 1500 |
Power Consumption | 5 VA |
Display | 4 digit, 7 segment 0.3" high LED display; Set Point and Alarm status LED indicators; °F or °C LED indicators. |
Accuracy | ±0.25% of span ±1 least significant digit. |
Alarms | Relay, 3A, SPST |
Inputs | Thermocouple (J type stocked), field selectable K, T, E, or N type; RTD (100Ω DIN). |
Front Panel Rating | NEMA 4X (IP65). |
Agency Approvals | cUL, UL. |
Description
Digital Temperature Controller, Digital, Thermocouple Types J, K, T Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 3.5 A @ 240 VAC max, Output (1) SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual PID or Automatic Self-Tune PID Control, On/Off, P, PI, 3.5A Amps, Length 48 mm, Width 48 mm, Depth 128.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- Dwyer Instruments Programmable Logic Controls (PLC)