Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 47.75mm L
Mfr # 16L2040
Zoro # G609982650
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 7 Segment, Non-Volatile Memory, Two 4 Digit
- Input Voltage 100 to 240V AC
- Switch Function SPST, 3 A @ 240 VAC Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16L2040
- Zoro # G609982650
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Length | 47.75 mm |
Depth | 133.05 mm |
Width | 47.75 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple |
Description/Special Features | 7 Segment, Non-Volatile Memory, Two 4 Digit |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 3 A @ 240 VAC Resistive |
Output | (1) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Universal Input |
Amps | 1.5A, 3.5A |
Power Consumption | 5 VA |
Standards | cULus, FM |
Series | Series 16L |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240 VAC Resistive, Output (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Universal Input, 1.5A, 3.5A Amps, Length 47.75 mm, Width 47.75 mm, Depth 133.05 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards cULus, FM, Series Series 16L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- JOHNSON CONTROLS A19Bac-15C Spdt Coiled Bulb (A19BAC-15C)
- Dwyer Instruments Programmable Logic Controls (PLC)