Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 47.75mm L
Mfr # 16L2034
Zoro # G709982574
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 7 Segment, Non-Volatile Memory, Two 4 Digit
- Sensor Type RTD, Thermocouple
- Input Voltage 100 to 240V AC
- Switch Function SPST, 3 A @ 240 VAC Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16L2034
- Zoro # G709982574
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Depth | 133.05 mm |
Length | 47.75 mm |
Width | 47.75 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 7 Segment, Non-Volatile Memory, Two 4 Digit |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 3 A @ 240 VAC Resistive |
Output | (1) NO Relay and (1) NC Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Universal Input |
Amps | 1.5A, 3.5A |
Standards | cULus, FM |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Series | Series 16L |
Features | Remote or integral reset button; Peak and valley temperature indication; Open sensor protection |
Power Consumption | 5 VA |
Display | Two 4 digit, 7 segment 0.3" (7.62 mm) high LEDs. |
Memory Backup | Nonvolatile memory. No batteries required. |
Power Requirements | 100 to 240 VAC, nominal, +10 - 15%, 50 to 400 Hz. single phase; 132 to 240 VDC, nominal, +10 - 20%. |
Front Panel Rating | NEMA 4X (IP66). |
Temperature Limits | 14 to 131°F (-10 to 55°C). |
Agency Approvals | FM, cULus. |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240 VAC Resistive, Output (1) NO Relay and (1) NC Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Universal Input, 1.5A, 3.5A Amps, Length 47.75 mm, Width 47.75 mm, Depth 133.05 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards cULus, FM, Series Series 16L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- TEMPCO Temperature Control (TEC16008)
- Dwyer Instruments Temperature Controllers