Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 47.75mm L
Mfr # 16L2030
Zoro # G909982572
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 7 Segment, Non-Volatile Memory, Two 4 Digit
- Sensor Type RTD, Thermocouple
- Input Voltage 100 to 240V AC
- Switch Function SPST, 3 A @ 240 VAC Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 16L2030
- Zoro # G909982572
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Width | 47.75 mm |
Depth | 133.05 mm |
Length | 47.75 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 7 Segment, Non-Volatile Memory, Two 4 Digit |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 3 A @ 240 VAC Resistive |
Output | (1) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Universal Input |
Amps | 1.5A, 3.5A |
Standards | cULus, FM |
Display | Two 4 digit, 7 segment 0.3" (7.62 mm) high LEDs. |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Power Consumption | 5 VA |
Features | Remote or integral reset button; Peak and valley temperature indication; Open sensor protection |
Series | Series 16L |
Agency Approvals | FM, cULus. |
Front Panel Rating | NEMA 4X (IP66). |
Memory Backup | Nonvolatile memory. No batteries required. |
Power Requirements | 100 to 240 VAC, nominal, +10 - 15%, 50 to 400 Hz. single phase; 132 to 240 VDC, nominal, +10 - 20%. |
Temperature Limits | 14 to 131°F (-10 to 55°C). |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240 VAC Resistive, Output (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Universal Input, 1.5A, 3.5A Amps, Length 47.75 mm, Width 47.75 mm, Depth 133.05 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards cULus, FM, Series Series 16L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- Dwyer Instruments Programmable Logic Controls (PLC)