Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 30.1 mm L
Mfr # 32DZ5533
Zoro # G409982584
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Thermocouple Types J, K, E, L, N
- Description/Special Features 7 Segment, Non-Volatile Memory, Two 4 Digit
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 32DZ5533
- Zoro # G409982584
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 122.6 mm |
Length | 30.1 mm |
Width | 52.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Thermocouple Types J, K, E, L, N |
Description/Special Features | 7 Segment, Non-Volatile Memory, Two 4 Digit |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 3 A @ 240 VAC Resistive (Output 2) |
Output | (2) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Dual Zone Control, Fuzzy Logic, Self-Tune PID |
Amps | 1.5A, 3A |
Power Consumption | 5 VA |
Series | Series 32DZ |
Standards | CE, cUL File No. E83725, UL |
Description
Digital Temperature Controller, Digital, Thermocouple Types J, K, E, L, N Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240 VAC Resistive (Output 2), Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Dual Zone Control, Fuzzy Logic, Self-Tune PID, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards CE, cUL File No. E83725, UL, Series Series 32DZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- SQUARE D Contactor+Starter Coil 480Vac (3109140057)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- Dwyer Instruments Temperature Controllers