Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 30.1 mm L
Mfr # 32A153
Zoro # G409982645
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32A153
- Zoro # G409982645
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 122.6 mm |
Width | 52.8 mm |
Length | 30.1 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA (Output 1), SPST, 3 A @ 240 VAC Resistive (Output 2), Output (1) Current and (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self-Tune, 0 to 20mA, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T50D4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- Dwyer Instruments Programmable Logic Controls (PLC)