Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 30.1 mm L
Mfr # 32A030
Zoro # G909982619
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32A030
- Zoro # G909982619
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 122.6 mm |
Length | 30.1 mm |
Width | 52.8 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240 VAC Resistive, Output (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self-Tune, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- Dwyer Instruments Programmable Logic Controls (PLC)