Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 30.1 mm L
Mfr # 32A010-992
Zoro # G409982652
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
- Sensor Type RTD, Thermocouple
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32A010-992
- Zoro # G409982652
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Length | 30.1 mm |
Width | 52.8 mm |
Depth | 122.6 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Output | (1) SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, Peak/Valley Indication, Self-Tune |
Standards | CE, UL File No. E83725 |
Series | Series 32A |
Power Consumption | 5 VA |
Alarms | No Alarm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Output (1) SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self-Tune, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm, 16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication, Alarms No Alarm, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 50A, 600V AC, Non-Indicating (KTS-R-50)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- Dwyer Instruments Programmable Logic Controls (PLC)