Shop All Pressure Switches
Dwyer Instruments
Digital Pressure TransmitterSwitch, Dpt 1450 PSI 420Ma Output
Mfr # DPT-A00
Zoro # G007143462
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Loop Resistance DPT-A: ≤ 0.5k; DPT-V: > 10k.
- Wetted Materials Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi).
- Housing 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window.
- Electrical Connections M 12x1, 5-pin.
- Features Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPT-A00
- Zoro # G007143462
- Country of Origin Germany
- Category Pressure Switches
Details
Loop Resistance | DPT-A: ≤ 0.5k; DPT-V: > 10k. |
Wetted Materials | Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi). |
Housing | 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window. |
Electrical Connections | M 12x1, 5-pin. |
Features | Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation |
Accuracy | 1.0% F.S. (includes non-linearity, hysteresis, zero point). |
Display | Red LED 4-digit (0.35" H digits). |
Power Consumption | ≤ 100 mA. |
Process Connections | 1/4" male NPT. |
Power Requirements | 15 to 35 VDC. |
Enclosure Rating | IP67. |
Thermal Effect | 0.2% FS / 10k. |
Switch Type | PNP. |
Electrical Rating | 250 mA. |
Service | Compatible gases, liquids or vapors. |
Agency Approvals | CE. |
Output Signal | DPT-A: 4 to 20 mA; DPT-V: 0 to 10 VDC. |
Temperature Limits | 32 to 176°F (0 to 80°C). |
Mounting Orientation | Mount in any position. |
Description
Digital pressure transmitter, range -14.5 to 0 psig, 4-20 mA output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T087)
- Dwyer Instruments Pressure Switches