Shop All Pressure Switches
Dwyer Instruments
Digital Pressure TransmitterSwitch, Dpt 0200 PSI 420Ma Output
Mfr # DPT-A07
Zoro # G407143420
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 1.0% F.S. (includes non-linearity, hysteresis, zero point).
- Display Red LED 4-digit (0.35" H digits).
- Wetted Materials Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi).
- Features Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation
- Housing 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DPT-A07
- Zoro # G407143420
- Country of Origin United States
- Category Pressure Switches
Details
Accuracy | 1.0% F.S. (includes non-linearity, hysteresis, zero point). |
Display | Red LED 4-digit (0.35" H digits). |
Wetted Materials | Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi). |
Features | Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation |
Housing | 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window. |
Electrical Connections | M 12x1, 5-pin. |
Loop Resistance | DPT-A: ≤ 0.5k; DPT-V: > 10k. |
Thermal Effect | 0.2% FS / 10k. |
Agency Approvals | CE. |
Electrical Rating | 250 mA. |
Switch Type | PNP. |
Output Signal | DPT-A: 4 to 20 mA; DPT-V: 0 to 10 VDC. |
Mounting Orientation | Mount in any position. |
Enclosure Rating | IP67. |
Temperature Limits | 32 to 176°F (0 to 80°C). |
Power Requirements | 15 to 35 VDC. |
Service | Compatible gases, liquids or vapors. |
Process Connections | 1/4" male NPT. |
Power Consumption | ≤ 100 mA. |
Description
Digital pressure transmitter, range 0 to 200 psig, 4-20 mA output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 3/4 Long, 25PK (92597A140)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- Dwyer Instruments Switches