Shop All Pressure Switches
Dwyer Instruments
Digital Pressure TransmitterSwitch, Dpt 015 PSI 420Ma Output
Mfr # DPT-A01
Zoro # G607143459
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 1.0% F.S. (includes non-linearity, hysteresis, zero point).
- Loop Resistance DPT-A: ≤ 0.5k; DPT-V: > 10k.
- Features Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation
- Electrical Connections M 12x1, 5-pin.
- Housing 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DPT-A01
- Zoro # G607143459
- Country of Origin United States
- Category Pressure Switches
Details
Accuracy | 1.0% F.S. (includes non-linearity, hysteresis, zero point). |
Loop Resistance | DPT-A: ≤ 0.5k; DPT-V: > 10k. |
Features | Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation |
Electrical Connections | M 12x1, 5-pin. |
Housing | 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window. |
Display | Red LED 4-digit (0.35" H digits). |
Wetted Materials | Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi). |
Enclosure Rating | IP67. |
Process Connections | 1/4" male NPT. |
Mounting Orientation | Mount in any position. |
Service | Compatible gases, liquids or vapors. |
Output Signal | DPT-A: 4 to 20 mA; DPT-V: 0 to 10 VDC. |
Power Requirements | 15 to 35 VDC. |
Power Consumption | ≤ 100 mA. |
Electrical Rating | 250 mA. |
Switch Type | PNP. |
Temperature Limits | 32 to 176°F (0 to 80°C). |
Agency Approvals | CE. |
Thermal Effect | 0.2% FS / 10k. |
Description
Digital pressure transmitter, range 0 to 15 psig, 4-20 mA output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 422AR Flip-Flop Timer (422AR-100-S-O-X)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Digital Pressure TransmitterSwitch, Dpt 0200 PSI 420Ma Output (DPT-A07)
- DWYER INSTRUMENTS PressureDifferential Pressure Switch (PG-3-P1)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WCXE)
- Dwyer Instruments Pressure Switches