Shop All Pressure Switches
Dwyer Instruments
Digital Pressure TransmitterSwitch, Dpt 0100 PSI 420Ma Output
Mfr # DPT-A05
Zoro # G907143487
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Loop Resistance DPT-A: ≤ 0.5k; DPT-V: > 10k.
- Accuracy 1.0% F.S. (includes non-linearity, hysteresis, zero point).
- Features Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation
- Electrical Connections M 12x1, 5-pin.
- Wetted Materials Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPT-A05
- Zoro # G907143487
- Country of Origin United States
- Category Pressure Switches
Details
Loop Resistance | DPT-A: ≤ 0.5k; DPT-V: > 10k. |
Accuracy | 1.0% F.S. (includes non-linearity, hysteresis, zero point). |
Features | Dual PNP solid state switches; 14-segment red LED display; User-friendly, intuitive 3-key operation; Rotating design: 330° display rotation; 180° display electronic rotation |
Electrical Connections | M 12x1, 5-pin. |
Wetted Materials | Pressure connection: 316 L SS; Pressure sensor: 316 L SS (13-8 PH for ranges above 150 psi). |
Display | Red LED 4-digit (0.35" H digits). |
Housing | 316 L lower body, heat and chemical resistant fiberglass reinforced plastic (PBT) plastic head, TPE-E keyboard, PC display window. |
Switch Type | PNP. |
Power Consumption | ≤ 100 mA. |
Electrical Rating | 250 mA. |
Thermal Effect | 0.2% FS / 10k. |
Service | Compatible gases, liquids or vapors. |
Power Requirements | 15 to 35 VDC. |
Mounting Orientation | Mount in any position. |
Process Connections | 1/4" male NPT. |
Enclosure Rating | IP67. |
Agency Approvals | CE. |
Output Signal | DPT-A: 4 to 20 mA; DPT-V: 0 to 10 VDC. |
Temperature Limits | 32 to 176°F (0 to 80°C). |
Description
Digital pressure transmitter, range 0 to 100 psig, 4-20 mA output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 05 In Barb (MP-005)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- Dwyer Instruments Pressure Switches