Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black
Mfr # DPG-111
Zoro # G5165414
original price:
$550.44
42% off
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Process Applications
- Gauge Primary Range Values 0 to 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DPG-111
- Zoro # G5165414
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Process Connection Size | 1/4 in |
Digit Height | 0.425 in |
Case Depth | 1.9 in |
Nominal Dial Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 3 in |
Display Screen Width | 0.234 in |
Display Screen Height | 0.425 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, kg/sq cm, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Residential Combustion Analyzer Kit w/ SPT1 (C161OIL)
- POMONA ELECTRONICS Test Lead, 48 In. L, Black, 1000VAC (6727-0)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D11022N)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU4)
- Dwyer Instruments Pressure Gauges