Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black
Mfr # DPG-104
Zoro # G5165563
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application OEM Applications, Process Industries, Replacement Gauge
- Gauge Primary Range Values 0 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPG-104
- Zoro # G5165563
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Case Depth | 1.9 in |
Digit Height | 0.425 in |
Case Diameter | 3 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz (2010)
- AMERICAN GRANBY Lead Free Liquid Filled Pressure Gauge (AM600988)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPG-105)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPG-102)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPG-103)
- DWYER INSTRUMENTS Low Pressure Gauge, 02506 Kpa (LPG4-D8222N)
- DWYER INSTRUMENTS Electronic Pressure Controller (EDAW-N1E1-05T0-HV)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI (AHNC-15P)
- Dwyer Instruments Pressure Gauges