Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Black
Mfr # DPGWB-04
Zoro # G5166105
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Liquids & Gases
- Includes Alkaline Batteries
- Accuracy +/-0.50%
- Application Pressure Detection, OEM Applications, Process Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPGWB-04
- Zoro # G5166105
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 3.093 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.781 in |
Nominal Dial Size | 3 in |
Digit Height | 0.425 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPGWB-08)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPGWB-05)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPGWB-11)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1104)
- DWYER INSTRUMENTS Magmohelic Indicating Tr (605-11)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPGAB-11)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-911-30/100-psi/kPa-SSFF)
- Dwyer Instruments Pressure Gauges