Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black
Mfr # DPGWB-09
Zoro # G5163768
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Liquids & Gases
- Includes Alkaline Batteries
- Accuracy +/-0.50%
- Application Pressure Detection, OEM Applications, Process Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPGWB-09
- Zoro # G5163768
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 3.093 in |
Process Connection Size | 1/4 in |
Case Depth | 1.781 in |
Digit Height | 0.425 in |
Nominal Dial Size | 3 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D11122N-GF)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10322N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- DWYER INSTRUMENTS Low Pressure Gauge, 1503750 Kpa (LPG4-D7222N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Aluminum, Silver (GF5P)
- Dwyer Instruments Pressure Gauges