Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Red
Mfr # DPG-009
Zoro # G5163944
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.50%
- Application OEM Applications, Process Industries, Replacement Gauge
- Gauge Primary Range Values 0 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPG-009
- Zoro # G5163944
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Digit Height | 0.425 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Case Diameter | 3 in |
Process Connection Size | 1/4 in |
Case Depth | 1.9 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215M1300#)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- SIMPSON ELECTRIC Panel Meter, 4 to 20mADC Input Range (M23522710)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red (DPG-002)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPGAB-10)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPGWB-11)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- Dwyer Instruments Pressure Gauges