Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red
Mfr # DPG-005
Zoro # G5164723
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.50%
- Application OEM Applications, Process Industries, Replacement Gauge
- Gauge Primary Range Values 0 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPG-005
- Zoro # G5164723
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Digit Height | 0.425 in |
Process Connection Size | 1/4 in |
Case Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 3 in |
Nominal Dial Size | 3 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- GENERAL Pin/Pinless Deep Sensing Moisture Meter (MMD900)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPG-006)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPG-008)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1104)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- AMETEK PSI 4-1/2IN 1/2IN -30-15IN-HG NPT PRESSURE GAUGE (150017X)
- Dwyer Instruments Pressure Gauges