Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # DPG-107
Zoro # G3304589
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Pressure Range 0 to 300 psi
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Process Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPG-107
- Zoro # G3304589
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Case Diameter | 3 in |
Nominal Dial Size | 3 in |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Digit Height | 0.425 in |
Manufacturer Warranty Length | 1 yr |
Display Screen Width | 0.234 in |
Display Screen Height | 0.425 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- PIC GAUGES Gauge, 4", 0/60 psi, 1/2"LM, 316SS (4001-2LD-GF)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010500)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black (DPG-106)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- SPAN Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/150PSI-G-KEMX)
- Dwyer Instruments Pressure Gauges