Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Process
Mfr # DH-004
Zoro # G0017044
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 0 to 1.0 in WC
- Display Span 9999
- Display Digits Seleccionable
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DH-004
- Zoro # G0017044
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.5 in |
Details
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 0 to 1.0 in WC |
Display Span | 9999 |
Display Digits | Seleccionable |
Display | 4 Digit LCD |
Power Required | 100 to 240VAC, 132 to 240VDC |
Connector Type | Compression Fitting |
Relays | 2 SPDT |
NEMA Rating | NEMA 4X |
Mounting | Clip |
Fits | 1/8 DIN |
Interface | RS-485 |
Output | 4 to 20 mA DC |
Includes | Instructions |
Process Connection | 1/8 in ID Tubing |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 0 to 1.0 in WC, Display Span 9999, Display Digits Seleccionable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-9V-R)
- DYNAMIC Gauge, Glycrn Flld, 0-5000psi, 1/4" Stm Mnt (221570)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- DWYER INSTRUMENTS Dwyer Flow Meter (RMC-142)
- DWYER INSTRUMENTS Thermal Energy Meter, Btu Pulse Only 57 (UBT-16)
- DWYER INSTRUMENTS Programmable Panel Meter, Usb Pc Cable (SPPM-CA)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-010)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- Dwyer Instruments Digital Panel Meters