Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Process
Mfr # DH-002
Zoro # G0017035
original price:
$779.00
6% off
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 0 to 0.25 in WC
- Display Span 9999
- Display Digits Selectable
- Power Required 100 to 240VAC, 132 to 240VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DH-002
- Zoro # G0017035
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.5 in |
Details
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 0 to 0.25 in WC |
Display Span | 9999 |
Display Digits | Selectable |
Power Required | 100 to 240VAC, 132 to 240VDC |
Connector Type | Compression Fitting |
Mounting | Clip |
Fits | 1/8 DIN |
NEMA Rating | NEMA 4X |
Relays | 2 SPDT |
Output | 4 to 20 mA DC |
Includes | Instructions |
Interface | RS-485 |
Display | 4 Digit LCD |
Process Connection | 1/8 in ID Tubing |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 0 to 0.25 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Green (ESDGPT-2)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Red Bklite (DPMA-402)
- DWYER INSTRUMENTS Digital Panel Meter, LCD Display (DPML-503)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-010)
- DWYER INSTRUMENTS Digital Panel Meter, 1224 Vdc Amb Blk (DPMP-501)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Grn Bklite (DPMA-404)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXH0000)
- Dwyer Instruments Digital Panel Meters