Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Pressure
Mfr # DH3-007
Zoro # G0017193
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Pressure
- Input Range 0 to 10.0 in WC
- Display Span 9999
- Display Digits Selectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DH3-007
- Zoro # G0017193
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 3.125 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 0 to 10.0 in WC |
Display Span | 9999 |
Display Digits | Selectable |
Mounting | Front Ring |
Display | 4 Digit LCD |
Power Required | 12 to 28VAC, 12 to 28VDC |
Process Connection | 1/8 in ID Tubing |
Relays | 2 SPDT |
Fits | 4-3/4 in Round Cut Out |
Connector Type | Compression Fitting |
Includes | Instructions |
Output | 4 to 20 mA DC |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 0 to 10.0 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 in Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 12 to 28VAC, 12 to 28VDC, Output 4 to 20 mA DC, Depth 3.125 in, Mounting Front Ring, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bullet Probe Style (6432)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 12In L (LG-12)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- DWYER INSTRUMENTS Thermal Energy Meter, Btu Pulse Only 57 (UBT-16)
- DWYER INSTRUMENTS Digital Panel Meter, W Red Led Display (DPMX-3)
- DWYER INSTRUMENTS Programmable Panel Meter, TFT Display (SPPM-35-C)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- DWYER INSTRUMENTS Digital Panel Meter, LCD Display (DPML-503)
- DCI Millisecond Digital 48V-Dc (851-234)
- Dwyer Instruments Digital Panel Meters