Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Pressure
Mfr # DH-015
Zoro # G0017123
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 2.5 to 0 to 2.5 in WC
- Display Span 9999
- Display Digits Selectable
- Process Connection 1/8 in ID Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DH-015
- Zoro # G0017123
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.5 in |
Details
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 2.5 to 0 to 2.5 in WC |
Display Span | 9999 |
Display Digits | Selectable |
Process Connection | 1/8 in ID Tubing |
Mounting | Clip |
Display | 4 Digit LCD |
Connector Type | Compression Fitting |
Relays | 2 SPDT |
Interface | RS-485 |
Power Required | 100 to 240VAC, 132 to 240VDC |
Output | 4 to 20 mA DC |
NEMA Rating | NEMA 4X |
Fits | 1/8 DIN |
Includes | Instructions |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 2.5 to 0 to 2.5 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ772-DRY)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-010)
- DWYER INSTRUMENTS Digital Panel Meter, 1224 Vdc Amb Blk (DPMP-501)
- DWYER INSTRUMENTS Thermal Energy Meter, Btu Pulse Only 57 (UBT-16)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Red Bklite (DPMA-402)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G517)
- Dwyer Instruments Digital Panel Meters