Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Pressure
Mfr # DH-010
Zoro # G0017096
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 0 to 100 in WC
- Display Span 9999
- Display Digits Selectable
- Power Required 100 to 240VAC, 132 to 240VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DH-010
- Zoro # G0017096
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.5 in |
Details
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 0 to 100 in WC |
Display Span | 9999 |
Display Digits | Selectable |
Power Required | 100 to 240VAC, 132 to 240VDC |
Mounting | Clip |
Interface | RS-485 |
Fits | 1/8 DIN |
Process Connection | 1/8 in ID Tubing |
Connector Type | Compression Fitting |
Display | 4 Digit LCD |
Includes | Instructions |
NEMA Rating | NEMA 4X |
Relays | 2 SPDT |
Output | 4 to 20 mA DC |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 0 to 100 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-1500P Pressure Gauge, 0-1500 PSI (AHNC-1500P)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L100#)
- BOTRON CO Standard Adj Wrist Strap Band Blue (B9038)
- DWYER INSTRUMENTS Programmable Panel Meter, TFT Display (SPPM-35-C)
- DWYER INSTRUMENTS Dwyer Flow Meter (RMC-142)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 28 In Dsply (SPPM-28)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Amber Blk (DPMP-401)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- Dwyer Instruments Digital Panel Meters