Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, Pressure
Mfr # DH-007
Zoro # G0017062
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 0 to 10.0 in WC
- Display Span 9999
- Display Digits Selectable
- Mounting Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DH-007
- Zoro # G0017062
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 4.5 in |
Details
Item | Digital Panel Meter |
Type | Pressure |
Input Range | 0 to 10.0 in WC |
Display Span | 9999 |
Display Digits | Selectable |
Mounting | Clip |
NEMA Rating | NEMA 4X |
Interface | RS-485 |
Connector Type | Compression Fitting |
Process Connection | 1/8 in ID Tubing |
Output | 4 to 20 mA DC |
Fits | 1/8 DIN |
Power Required | 100 to 240VAC, 132 to 240VDC |
Relays | 2 SPDT |
Display | 4 Digit LCD |
Includes | Instructions |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Pressure, Input Range 0 to 10.0 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- ELECTRONIC SPECIALTIES Low Current Probe/Digital Multimeter (687)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLIT (PAXLIT00)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Red Bklite (DPMA-402)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 28 In Dsply (SPPM-28)
- DWYER INSTRUMENTS Programmable Panel Meter, Usb Pc Cable (SPPM-CA)
- DWYER INSTRUMENTS Digital Panel Meter, Process (DH-004)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- Dwyer Instruments Digital Panel Meters