Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, LCD Display
Mfr # DPML-503
Zoro # G309982660
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
- Input Range 4 to 20 mA
- Display Span +/-19,999
- Display Digits 4 1/2
- Mounting Bezel, Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPML-503
- Zoro # G309982660
- Country of Origin Macao
- Category Digital Panel Meters
Details
Item | Digital Panel Meter |
Type | Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter |
Input Range | 4 to 20 mA |
Display Span | +/-19,999 |
Display Digits | 4 1/2 |
Mounting | Bezel, Panel |
Display | LCD |
Fits | 2.4 in x 1 in Cut Out |
Style | DPML |
Connector Type | Screw Terminal |
Description
Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 4 to 20 mA, Display Span +/-19,999, Display Digits 4 1/2, LCD Display, Fits 2.4 in x 1 in Cut Out, Connector Type Screw Terminal, Mounting Bezel, Panel, Style DPML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow (Fluke-H5)
- LUSTER Luster 1646 Rapitest Spiral Metal Rain Gauge with Stake (1646)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- DWYER INSTRUMENTS Thermal Energy Meter, Btu Pulse Only 57 (UBT-16)
- DWYER INSTRUMENTS Digital Panel Meter, 1224 Vdc Amb Blk (DPMP-501)
- DWYER INSTRUMENTS Digital Panel Meter, Process (DH-004)
- DWYER INSTRUMENTS Digital Panel Meter, W Red Led Display (DPMX-3)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Grn Bklite (DPMA-404)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- Dwyer Instruments Digital Panel Meters