Shop All Ultrasonic Flow Meters
Dwyer Instruments
Digital Paddlewheel Flow Transmitter, 2Npt Dgtl Flow Xmtr
Mfr # DFMT-50A
Zoro # G807158413
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.8 in
- Weight 0.76 lbs
- Height 4.3 in
- Width 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DFMT-50A
- Zoro # G807158413
- Country of Origin China
- Category Ultrasonic Flow Meters
Dimensions
Length (In.) | 9.8 in |
Height | 4.3 in |
Width | 7.3 in |
Details
Weight | 0.76 lbs |
Description
2" NPT Digital Flow Transmitter, range 8.8 to 180 GPM (2 to 40.9 m3/h)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead (628-14-GH-P1-E1-S1)
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- DWYER INSTRUMENTS Flowmeter, Range 20-200 Scfh Air (VFB-55-SSV)
- DWYER INSTRUMENTS Rma-42-Ssv (RMA-42-SSV)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- DWYER INSTRUMENTS Digital Paddlewheel Flow Transmitter, 1Npt Dgtl Flow Xmtr (DFMT-25A)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU45)
- Dwyer Instruments Ultrasonic Flow Meters