Shop All Ultrasonic Flow Meters
Dwyer Instruments
Digital Paddlewheel Flow Transmitter, 12Npt Dgtl Flowxmtr
Mfr # DFMT-15A
Zoro # G707158438
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.8 in
- Weight 0.5 lbs
- Width 7.3 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DFMT-15A
- Zoro # G707158438
- Country of Origin China
- Category Ultrasonic Flow Meters
Dimensions
Length (In.) | 9.8 in |
Width | 7.3 in |
Height | 4.3 in |
Details
Weight | 0.5 lbs |
Description
1/2" NPT Digital Flow Transmitter, range 0.9 to 18 GPM (0.2 to 4.09 m3/h)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Static Strap, 1 1/16 x 25 In (90330)
- SSI Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (MG-5-A-9V-R)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 60 PSI)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- DWYER INSTRUMENTS Digital Paddlewheel Flow Transmitter, 1Npt Dgtl Flow Xmtr (DFMT-25A)
- DWYER INSTRUMENTS Flowmeter, Range 20-200 Scfh Air (VFB-55-SSV)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- ABB 0-580Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- Dwyer Instruments Ultrasonic Flow Meters