Shop All Manometers
Dwyer Instruments
Digital Manometer
Mfr # 478A-1
Zoro # G3304555
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -60 in wc to 60 in wc
- For Use With Boot, Tubing
- Pressure Resolution 0.1 in wc
- Accuracy +/-1.5%
- Pressure Accuracy +/-1.50% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 478A-1
- Zoro # G3304555
- Country of Origin United States
- Category Manometers
Dimensions
Process Connection Size | 3/16 in, 1/4 in |
Housing Length | 2.8 in |
For Tubing Diameter | 3/16 in, 1/4 in |
Housing Height | 6.5 in |
Description
Digital Manometer, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Accuracy +/-1.50 Percent of Full Scale, Process Connection Size 3/16 in, 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 478A, Application Air; Compatible Gases, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes, Display Units in wc, For Tubing Diameter 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 16 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-16-bar/psi-G1/4)
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-12)
- DWYER INSTRUMENTS 3 Pitot Tube (DS-300-3)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS A-301-C Static Pressure Kit (A-301-C)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- Dwyer Instruments Manometers