Shop All Manometers
Dwyer Instruments
Digital Manometer, 0 psi to 10 psi
Mfr # 477B-4
Zoro # G6581566
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- For Use With Air, Compatible Gases
- Pressure Range 0 psi to 10 psi
- Pressure Accuracy +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
- Accuracy +/-0.1% (60 to 78F), +/-1% (Low/High)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 477B-4
- Zoro # G6581566
- Country of Origin United States
- Category Manometers
Dimensions
Housing Length | 2.8 in |
For Tubing Diameter | 1/8 in, 1/2 in |
Housing Height | 5.8 in |
Process Connection Size | 1/8 in, 3/16 in |
Description
Digital Manometer, Maximum Pressure 10 psi, Minimum Pressure 0 psi, Accuracy +/-0.1 Percent of Full Scale from 60 Degrees to 78 Degrees F, +/-1 Percent of Full Scale from 32 Degrees to 60 Degrees F, +/-1 Percent of Full Scale from 78 Degrees to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 477B, Alarm Yes, Application Air; Compatible Gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe (800077)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- REED INSTRUMENTS Compact Digital Multimeter with Temperature and NIST Calibration Certificate (R5008-NIST)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 36"L) (160-36)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS 616D-3 XMTR 0-10 IN WC (616WL-25)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- DWYER INSTRUMENTS Flex Tube Manometer, 024 Wc (1230-24-W/M)
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- Dwyer Instruments Manometers