Shop All Manometers
Dwyer Instruments
Digital Manometer, 0 in wc to 40 in wc
Mfr # 477B-2
Zoro # G6581532
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 40 in wc
- For Use With Air, Compatible Gases
- Type Digital
- Accuracy +/-0.1% (60 to 78F), +/-1% (Low/High)
- Pressure Accuracy +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 477B-2
- Zoro # G6581532
- Country of Origin United States
- Category Manometers
Dimensions
Housing Length | 2.8 in |
For Tubing Diameter | 1/8 in, 1/2 in |
Housing Height | 5.8 in |
Process Connection Size | 1/8 in, 3/16 in |
Description
Digital Manometer, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.1 Percent of Full Scale from 60 Degrees to 78 Degrees F, +/-1 Percent of Full Scale from 32 Degrees to 60 Degrees F, +/-1 Percent of Full Scale from 78 Degrees to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 477B, Alarm Yes, Application Air; Compatible Gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-5000psi (GLS455)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- BUYERS PRODUCTS Oil Level Sensor Kit (E22)
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- DWYER INSTRUMENTS UTube Manometer, 5000500 Mm Wc (1221-M1000-W/M)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1222-8-D)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- Dwyer Instruments Manometers