Shop All Manometers
Dwyer Instruments
Digital Manometer, 0 in wc to 200 in wc
Mfr # 477B-3
Zoro # G6581654
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 200 in wc
- For Use With Air, Compatible Gases
- Type Digital
- Accuracy +/-0.1% (60 to 78F), +/-1% (Low/High)
- Pressure Accuracy +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 477B-3
- Zoro # G6581654
- Country of Origin United States
- Category Manometers
Dimensions
Process Connection Size | 1/8 in, 3/16 in |
Housing Height | 5.8 in |
For Tubing Diameter | 1/8 in, 1/2 in |
Housing Length | 2.8 in |
Description
Digital Manometer, Maximum Pressure 200 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.1 Percent of Full Scale from 60 Degrees to 78 Degrees F, +/-1 Percent of Full Scale from 32 Degrees to 60 Degrees F, +/-1 Percent of Full Scale from 78 Degrees to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 477B, Alarm Yes, Application Air; Compatible Gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS Combustion Leak Detector/Tester Kit (UV560000)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Tester, 30 Amp (305M)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS Flex Tube Manometer, 016 Wc (1230-16-D)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- Dwyer Instruments Manometers