Shop All Pressure Gauges
Dwyer Instruments
Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black
Mfr # DPGW-12
Zoro # G3269430
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V Alkaline Battery
- Range 30" Hg-0-100 psi
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
- Application OEM Applications, Process Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPGW-12
- Zoro # G3269430
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Case Diameter | 2.62 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Case Depth | 1.52 in |
Digit Height | 0.425 in |
Description
Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig, Process Connection Gender Male, Battery Type 9V Alkaline Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-60-inH2O-vac)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10622N-GF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red (DPGA-10)
- DWYER INSTRUMENTS Digital Pressure Gauge, Brass Dgtl Guage 0150 PSI (BDG-01)
- SPEEDAIRE Pressure Gauge, 1/4 NPT (F5013700506)
- Dwyer Instruments Pressure Gauges