Shop All Manometers
Dwyer Instruments
Digital Hydronic Manometer, 30 psi
Mfr # 490A-2
Zoro # G3341637
original price:
$1,403.94
31% off
new price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 30 psi
- Pressure Resolution 2.069 bar
- Pressure Accuracy +/-0.5% of Full Scale
- Operating Temp. Range 32 Degrees to 140 Degrees F
- Max. Pressure (PSI) 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 490A-2
- Zoro # G3341637
- Country of Origin United States
- Category Manometers
Dimensions
Battery Size | 9V |
Details
Item | Digital Hydronic Manometer |
Pressure Range | 0 to 30 psi |
Pressure Resolution | 2.069 bar |
Pressure Accuracy | +/-0.5% of Full Scale |
Operating Temp. Range | 32 Degrees to 140 Degrees F |
Max. Pressure (PSI) | 60 psi |
Display | Digital |
Battery Life | 100 Hours |
Power Source | 9V Alkaline Battery |
Includes | (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape |
Minimum Differential Pressure Measured | 0 psi |
Measuring Units | bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi |
Number of Batteries Required | 1 |
Battery Chemistry | Alkaline |
Battery Run Time | 100 hr |
Maximum Differential Pressure Measured | 30 psi |
Digital Display Screen Type | LCD |
Minimum Gauge Pressure | 0 psi |
Minimum Operating Temperature | 32 Degrees F |
Battery Voltage | 9V |
Maximum Operating Temperature | 140 Degrees F |
Maximum Gauge Pressure | 60 psi |
Description
Digital Hydronic Manometer, Includes (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape, Maximum Gauge Pressure 60 psi, Measuring Units bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi, Minimum Gauge Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVENS INSTRUMENT Stevens Instrument 334Y Adaptors for Gearcase Leakage Tester and Filler - 8mm for Metrics (334Y)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- SPERRY TESTER CONTINUITY (CT6101)
- MILWAUKEE TOOL Electrical Test Lead Set (49-77-1001)
- DWYER INSTRUMENTS 1222-M1000-D MANOMETER (1223-M400-D)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 20.00 In WC (475-1-FM)
- DWYER INSTRUMENTS Pitot Tube (DS-300-4)
- DWYER INSTRUMENTS 1221-16-W/M MANOMETER (1221-M1000-D)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Slack Tube Monometer, 25025 Wc (1211-50)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 15 psi (490A-1)
- Dwyer Instruments Manometers