Shop All Pressure Gauges
Dwyer Instruments
Digital Differential Pressure Gauge, Plastic, Light Gray
Mfr # DM-1128
Zoro # G6024243
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V Battery and Instructions
- Accuracy +/-1.00%
- Application Filtration
- Basic Gauge Case Material Plastic
- Case Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-1128
- Zoro # G6024243
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Manufacturers Warranty Length | 1 yr |
Differential Gauge Connection Size | 1/8 in |
For Panel Cut-Out Size | 4.562 in |
Flange Diameter | 5.125 in |
Nominal Dial Size | 5 in |
Case Diameter | 5 in |
Digit Height | 0.6 in |
Case Depth | 2.33 in |
Process Connection Size | 1/8 in |
Bolt Circle Diameter | 5.531 in |
Manufacturer Warranty Length | 1 yr |
Description
Digital Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Plastic, Differential Gauge Connection Type Smooth Barb, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back, Differential Pressure Range Units in wc/in wc, Differential Pressure Range Value -10 to 0 to 10, Digital Gauge Accuracy +/-1.00 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material Glass Filled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- DWYER INSTRUMENTS 0-3000 Psi Battery Powred Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (DPG-110)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10542N-GF)
- DWYER INSTRUMENTS Digital Pressure Gauge, Brass Dgtl Guage 0150 PSI (BDG-01)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10642N-GF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- DWYER INSTRUMENTS Guage (RMB-57-SSV)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1111)
- ZORO SELECT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Aluminum, Silver (11A524)
- Dwyer Instruments Pressure Gauges