Shop All Pressure Gauges
Dwyer Instruments
Digital Differential Pressure Gauge, Plastic, Light Gray
Mfr # DM-1112
Zoro # G7468151
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V Battery and Instructions
- Accuracy +/-1.00%
- Application Filtration
- Basic Gauge Case Material Plastic
- Case Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-1112
- Zoro # G7468151
- UPC # 094700950857
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 5 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 5 in |
For Panel Cut-Out Size | 4.562 in |
Bolt Circle Diameter | 5.531 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 5 in |
Case Depth | 2.33 in |
Flange Diameter | 5.125 in |
Manufacturer Warranty Length | 1 yr |
Digit Height | 0.6 in |
Description
Digital Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Plastic, Differential Gauge Connection Type Smooth Barb, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 100, Digital Gauge Accuracy +/-1.00 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material Glass Filled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8822N Low Pr Gage H20Kpa (LPG5-D8822N)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DWYER INSTRUMENTS Digital Indicating Transmitter, 030 PSIg (DSGT-104-C0S)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1124)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- Dwyer Instruments Pressure Gauges