Shop All Pressure Gauges
Dwyer Instruments
Digital Differential Pressure Gauge, Plastic, Light Gray
Mfr # DM-1104
Zoro # G2668461
original price:
$270.65
15% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V Battery and Instructions
- Accuracy +/-1.00%
- Application Filtration
- Basic Gauge Case Material Plastic
- Case Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-1104
- Zoro # G2668461
- UPC # 094713837282
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 5 in |
Flange Diameter | 5.125 in |
Case Depth | 2.33 in |
Bolt Circle Diameter | 5.531 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 5 in |
For Panel Cut-Out Size | 4.562 in |
Process Connection Size | 1/8 in |
Digit Height | 0.6 in |
Nominal Dial Size | 5 in |
Description
Digital Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Plastic, Differential Gauge Connection Type Smooth Barb, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 1, Digital Gauge Accuracy +/-2.00 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material Glass Filled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Panel Mount, External, -58to158 (AQ150)
- DWYER INSTRUMENTS 1221-M200-D MANOMETER (1222-24-D)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10642N)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPG-008)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D11022N)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 40 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-40-bar/psi-G1/4)
- Dwyer Instruments Pressure Gauges