Shop All Pressure Switches
Dwyer Instruments
Differetial Pressure SwitchGage, Photohelic
Mfr # 3000MR-3KPA
Zoro # G807143464
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections 18" (46 cm) cable assembly with 8 conductors. Optional lengths to 100' (30.5 m).
- Size 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).
- Accuracy ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS).
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation
- Agency Approvals CE.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 3000MR-3KPA
- Zoro # G807143464
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm). |
Details
Electrical Connections | 18" (46 cm) cable assembly with 8 conductors. Optional lengths to 100' (30.5 m). |
Accuracy | ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS). |
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation |
Agency Approvals | CE. |
Switching Voltage | 20-280 VAC (47-63 Hz). |
Switch Type | Each setpoint has 1 form C relays (SPDT). |
Power Requirements | 24 VDC, regulated ±10%. |
Process Connections | 1/8" female NPT (duplicated side and back). |
Switching Current | 1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO. |
Temperature Limits | 20 to 120°F (-6.67 to 48.9°C). |
Service | Air and non-combustible, compatible gases. |
Set Point Adjustment | Adjustable knobs on face. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Pressure Limit | -20" Hg. to 25 psig (-0.677 bar to 1.72 bar). MP option: 35 psig (2.41 bar), HP option: 80 psig (5.52 bar). |
Relay Contacts | (Resistive load) 1 form C rated 1.0A @ 30 VDC, 0.3A @ 110 VDC or 0.5A @ 125 VAC. Gold over clad silver - suitable for dry circuits. |
Description
Pressure switch/gage, range 0-3 kPa, .10 minor divisions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- GARDNER BENDER Tap Splice Crimp Connector, 16-14 AWG, PK5 (20-100)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- Dwyer Instruments Switches