Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, Xmtr 020 In Wc
Mfr # 616D-4
Zoro # G607143275
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 1.6 in
- Height 4.7 in
- Width 3.7 in
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616D-4
- Zoro # G607143275
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 1.6 in |
Height | 4.7 in |
Width | 3.7 in |
Details
Weight | 0.4 lbs |
Description
Differential pressure transmitter, range 0-20" w.c., max. pressure 20 psig.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPG-008)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 3 In WC (DM-2006-LCD)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 100PSIg (IWP-02)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- Dwyer Instruments Transmitters