Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, Xmtr 0100 In Wc
Mfr # 616D-6
Zoro # G907143647
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 1.6 in
- Width 3.5 in
- Height 4.8 in
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616D-6
- Zoro # G907143647
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 1.6 in |
Width | 3.5 in |
Height | 4.8 in |
Details
Weight | 0.4 lbs |
Description
Differential pressure transmitter, range 0-100" w.c., max. pressure 15 psig.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 01 WC (607D-04)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC (605-1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- Dwyer Instruments Transmitters