Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, Xmtr 010 In Wc
Mfr # 616D-3
Zoro # G607143640
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 1.6 in
- Width 3.5 in
- Height 4.8 in
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616D-3
- Zoro # G607143640
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 1.6 in |
Width | 3.5 in |
Height | 4.8 in |
Details
Weight | 0.35 lbs |
Description
Differential pressure transmitter, range 0-10" w.c., max. pressure 10 psig.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- ACURITE 4 In. Dia. Metal Dial Indoor & Outdoor Thermometer (00334A2)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C808)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 1 (DM-004)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- Dwyer Instruments Transmitters